Menu Search

NUPLA #69323

Classic Sewer Spade 12 in Blade Steel Blade Fiberglass Handle

SKU: 73850169323
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Sewer Spade
Size: 12 in. Blade
Length: 20 in. Handle
Handle Material: Fiberglass
Handle Finish: Yellow
Blade Material: Steel
Weight: 3.3 lb.
Description
Shovels: Type - Sewer Spade; Size - 12 in Blade; Length - in - 20 Handle; Handle Material - Fiberglass; Handle Finish - Yellow; Blade Material - Steel; Weight - 3.30 lb; Additional Information - Blade: Hollow Back 5.00" x 12.00", Plastic D-Grip Handle; Manufacturer Series - Classic
Additional Info: Blade: Hollow Back 5.00" x 12.00", Plastic D-Grip Handle