Menu Search
Shovels Grain Scoop, No. 10 Blade, 28.25 in. Handle L, Hardwood
GARANT #LAG10D

Grain Scoop, No. 10 Blade, 28.25 in. Handle L, Hardwood

SKU # 05563681717
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Grain Scoop
Size: No. 10 Blade
Length: 28.25 in. Handle
Handle Material: Hardwood
Handle Finish: Natural
Blade Material: Aluminum
Weight: 4 lb.

GARANT LAG10D SHOVEL SCOOP ALUM