Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
DOTTIE #SHD

Drain Spade 14 in. Blade Fiberglass Handle

SKU # 78100224010
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drain Spade
Size: 14 in. Blade
Length: 48 in. Handle
Handle Material: Fiberglass
Weight: 4.86 lb.

Shovels: Type - Drain Spade; Size - 14 in. Blade; Length - in - 48 Handle; Handle Material - Fiberglass; Weight - 4.86 lb