Trench Shovel, 4 in. Blade, Steel Blade, 48 in. Fiberglass/Solid Wood Core Handle

SKU: 08593737262
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Trenching
Size: 4 in. Blade
Length: 48 in. Handle
Handle Material: Fiberglass, Solid Wood Core
Handle Finish: Polyester
Shovels: Type - Trenching; Size - 4 in Blade; Length - in - 48 Handle; Handle Material - Fiberglass, Solid Wood Core; Handle Finish - Polyester