Menu Search
CULLY ENTERPRISES #37253

Square Point Shovel, NO. 2, Steel Blade, 48 in. Fiberglass/Solid Wood Core Polyester Handle

SKU # 08593737253
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square Point, Scoop
Size: #2
Length: 48 in. Handle
Handle Material: Fiberglass, Solid Wood Core
Handle Finish: Polyester

Shovels: Type - Square Point, Scoop; Size - #2; Length - in - 48 Handle; Handle Material - Fiberglass, Solid Wood Core; Handle Finish - Polyester