Menu Search
AMES #1550500

Square Point #2 Steel Blade Fiberglass Handle

SKU # 04920615505 Manufacturer Series: Kodiak
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square Point
Size: #2
Length: 48 in. Handle
Handle Material: Fiberglass
Handle Finish: Yellow, Safety Sleeve
Blade Material: Steel
Weight: 4.6 lb.

Shovels: Type - Square Point; Size - #2; Length - in - 48 Handle; Handle Material - Fiberglass; Handle Finish - Yellow, Safety Sleeve; Blade Material - Steel; Weight - 4.60 lb; Additional Information - Blade: 9.75" x 11.50". Package: 6/Bundle; Manufacturer Series - Kodiak

Additional Info: Blade: 9.75" x 11.50". Package: 6/Bundle