You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
AMES #1943500

True TemperĀ® Sod Lifter 5 in Blade Steel Blade Ash Handle

SKU # 04920619435
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sod Lifter
Size: 5 in. Blade
Length: 31 in. Handle
Handle Material: Ash
Blade Material: Steel
Weight: 4.6 lb.

Shovels: Type - Sod Lifter; Size - 5 in Blade; Length - in - 31 Handle; Handle Material - Ash; Blade Material - Steel; Weight - 4.60 lb; Additional Information - D-Handle. Blade: 9.00" x 5.00". Sod Lifter & Sand Trap Edger. Package: 3/Bundle; Manufacturer Series - True Temper

Additional Info: D-Handle. Blade: 9.00" x 5.00". Sod Lifter & Sand Trap Edger. Package: 3/Bundle