AMES #1641000

Shovel; Snow; 18 in. Blade; 51 in. Steel Handle; Aluminum Blade

SKU: 04920697755
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Snow Shovel
Size: 18 in. Blade
Length: 51 in. Handle
Handle Material: Steel
Blade Material: Aluminum
Description
AMES 1641000 SNOW SHOVEL 18IN 16410