Menu Search
Shovels Round Point #2 Steel Blade

AMES #1201700

Round Point #2 Steel Blade

SKU #04920612017
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Round Point
Size: #2
Length: 47 in. Handle
Blade Material: Steel

Shovels: Type - Round Point; Size - #2; Length - in - 47 Handle; Blade Material - Steel; Additional Information - Blade: 8.75 in. x 11.75 in.

Additional Info: Blade: 8.75 in. x 11.75 in.