Menu Search
Shovels Drain Spade 5.50 x 14.00 in. Blade Steel Blade Wood Handle
AMES #1564700

Drain Spade 5.50 x 14.00 in. Blade Steel Blade Wood Handle

SKU # 04920615647
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Drain Spade
Size: 5.5 x 14 in. Blade
Handle Material: Wood
Blade Material: Steel

Shovels: Type - Drain Spade; Size - 5.50 x 14.00 in. Blade; Handle Material - Wood; Blade Material - Steel