Menu Search
Search
AMES #2540700

Customer Item

SKU # 04920664513
Type: Drain Spade
Size: 4.75 x 16 in. Blade
Length: 16 in. Handle
Handle Material: Hardwood
Blade Material: 14 Gauge Steel

AMES 2540700 SHVL SPADE DRAIN SC 16