Shirt, Long Sleeve, Flame Resistant, 5X-Large

SKU: 88339210215
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Long Sleeve Shirt
Protection: Flame Resistant
Closure Style: Button-front
Collar Style: Spread Collar
Size: 5X-Large
Material Type: Indura Ultra Soft
Color: Khaki
Material Weight: 7-oz
Material Specification: 88-pct Cotton, 12-pct Nylon
Rating - Arc Data: ATPV 8.7 cal/cm-sq
Hazardous Rating Category: HRC 2
Pockets: (2) Chest Pockets
Manufacturer Series: 231ULT-70
Shirts and Tops: Type - Long Sleeve Shirt; Protection - Flame Resistant; Closure Style - Button-front; Collar Style - Spread Collar; Size - 5X-Large; Material Type - Indura Ultra Soft; Color - Khaki; Material Weight - 7-oz; Material Specification - 88-pct Cotton, 12-pct Nylon; Rating - Arc Data - ATPV 8.7 cal/cm-sq; Hazardous Rating Category - HRC 2; Pockets - (2) Chest Pockets; Additional Information - Chest Pocket Flaps w/Button Closures; Manufacturer Series - 231ULT-70
Additional Info: Chest Pocket Flaps w/Button Closures