Menu Search

WORKLON #6717-X-LG

Shirt, Scrub, Short Sleeve, Pull-Over, X-Large

SKU: 40118692004
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Short Sleeve Scrub Shirt
Protection: Standard
Closure Style: Pull-over
Collar Style: V-neck
Size: X-Large
Material Type: Cotton
Color: Blue
Material Specification: 100-pct Cotton
Pockets: (1) Chest Pocket
Description
Shirts and Tops: Type - Short Sleeve Scrub Shirt; Protection - Standard; Closure Style - Pull-over; Collar Style - V-neck; Size - X-Large; Material Type - Cotton; Color - Blue; Material Specification - 100-pct Cotton; Pockets - (1) Chest Pocket; Additional Information - Left Breast Pocket on Both Sides. Set in Sleeve
Additional Info: Left Breast Pocket on Both Sides. Set in Sleeve