Menu Search
WALLS INDUSTRIES INC #FRO56390-LGLNG

Shirt, Work, Long Sleeve, Large Tall

SKU # 40125398993 Manufacturer Series: High End
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Long Sleeve Shirt
Protection: Flame Resistant
Closure Style: Button-front
Collar Style: Button Down Collar
Size: Large Tall
Material Type: Cotton
Color: Khaki
Material Weight: 7-oz
Material Specification: 88-pct Cotton, 12-pct Nylon
Rating - Arc Data: ATPV 8.3 cal/cm-sq
Hazardous Rating Category: HRC 2
Pockets: 2 Chest Pockets
Test Listings: NFPA 70E Compliant

Additional Info: Collar: Single Needle Top Stitching, Button Adjustable Cuff Closure, Button Flap Spade Chest Pockets w/ Pencil Slot Left Pocket, Single Back Yoke