WALLS INDUSTRIES INC #FRO56390-SM-RG

Shirt, Work, Long Sleeve, Flame Resistant, Small

SKU: 40125398982
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Long Sleeve Shirt
Protection: Flame Resistant
Closure Style: Button-front
Collar Style: Button Down Collar
Size: Small
Material Type: Cotton Chambray
Color: Khaki
Material Weight: 5.5-oz
Material Specification: 88-pct Cotton, 12-pct Nylon
Rating - Arc Data: ATPV 8.3 cal/cm-sq
Hazardous Rating Category: HRC 2
Pockets: 2 Chest Pockets
Test Listings: NFPA 70E Compliant
Manufacturer Series: FRO56390J
Description
Shirts and Tops: Type - Long Sleeve Shirt; Protection - Flame Resistant; Closure Style - Button-front; Collar Style - Button Down Collar; Size - Small; Material Type - Cotton Chambray; Color - Khaki; Material Weight - 5.5-oz; Material Specification - 88-pct Cotton, 12-pct Nylon; Rating - Arc Data - ATPV 8.3 cal/cm-sq; Hazardous Rating Category - HRC 2; Pockets - (2) Chest Pockets; Test Listings - NFPA 70E Compliant; Additional Information - Banox Certified. Chest pockets with flaps & button closures; Manufacturer Series - FRO56390J
Additional Info: Banox Certified. Chest pockets with flaps & button closures