You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
TINGLEY RUBBER #S75029.SM

Job Sight T-Shirt, Short Sleeve, High Visibility, Small

SKU # 08113875031
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Short Sleeve T-Shirt
Protection: High Visibility
Collar Style: Crewneck
Size: Small, 36 in. Chest, 27.5 in. Length
Material Type: Polyester
Color: Fluorescent Orange-Red
Material Weight: 4.18-oz
Material Specification: 100-pct Polyester
Pockets: (1) Chest Pocket
Test Listings: ANSI/ISEA 107 Class 2, Level 2 Compliant