Menu Search
Search
TINGLEY RUBBER #S75522.SM

Job Sight T-Shirt, Long Sleeve, High Visibility, Small

SKU # 08113875521
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Long Sleeve T-Shirt
Protection: High Visibility
Size: Small, 36 in. Chest, 27.5 in. Length
Material Type: Polyester
Color: Fluorescent Yellow-Green
Material Weight: 4.18 oz.
Material Specification: 100-pct Polyester
Pockets: (1) Chest Pocket
Test Listings: ANSI/ISEA 107 Class 3, Level 2 Compliant