Menu Search
Shirts and Tops T-Shirt, Long Sleeve, High Visibility, 3X-Large

TINGLEY RUBBER #S755223X

Job Sight T-Shirt, Long Sleeve, High Visibility, 3X-Large

SKU #08113875526
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Long Sleeve T-Shirt
Protection: High Visibility
Size: 3X-Large
Material Type: Polyester
Color: Lime
Material Weight: 4.18-oz
Material Specification: 100 percent Polyester
Pockets: (1) Chest Pocket
Test Listings: ANSI Class 3, Level 2 Compliant

These fluorescent shirts provide enhanced visibility and recognition for hard-working men and women in a variety of applications. The birdseye polyester fabric wicks away perspiration to keep workers cooler and more comfortable. Class 3 T-Shirts are long sleeved and feature one horizontal stripe two vertical stripes and two stripes on the sleeves. Shirt has one pocket.