TINGLEY RUBBER #S78122.MD

Sweatshirt, Hooded, Long Sleeve, Medium

SKU: 08113878112
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Long Sleeve Hooded Sweatshirt
Protection: High Visibility
Closure Style: Zipper-front
Size: Medium
Material Type: Polyester
Color: Lime
Material Weight: 8.38-oz
Material Specification: 100 percent Polyester
Pockets: (2) Front Pockets
Test Listings: ANSI Class 3, Level 2 Compliant
Manufacturer Series: Job Sight
Description
Fluorescent sweatshirts are the comfortable way to provide work crews with enhanced visibility and recognition. The high-density polyester material keeps workers warm but is also very breathable. Clothing features one horizontal stripe two vertical stripes and two stripes on the sleeves. All stripes measure 2" and are reflective. Two pockets are ideal for keeping hands warm and storing small tools. Meets ANSI/ISEA 107-2010 Class 3 standard.