You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
TINGLEY RUBBER #S78129.XL

Job Sight Hooded Sweatshirt, High Visibility, X-Large, Polyester, 8.38-oz, Fluorescent Orange-Red, Zip Up

SKU # 08113878124
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Long Sleeve Hooded Sweatshirt
Protection: High Visibility
Closure Style: Zip Up
Size: X-Large, 54 in. Chest, 30 in. Length
Material Type: Polyester
Color: Fluorescent Orange-Red
Material Weight: 8.38-oz
Material Specification: 100-pct Polyester
Pockets: (2) Pockets
Test Listings: ANSI/ISEA 107 Class 3, Level 2 Compliant