Menu Search
TINGLEY RUBBER #S78129.LG

Job Sight Hooded Sweatshirt, High Visibility, Large, Polyester, 8.38-oz, Fluorescent Orange-Red, Zip Up

SKU # 08113878123
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Long Sleeve Hooded Sweatshirt
Protection: High Visibility
Closure Style: Zip Up
Size: Large, 50 in. Chest, 29.5 in. Length
Material Type: Polyester
Color: Fluorescent Orange-Red
Material Weight: 8.38-oz
Material Specification: 100-pct Polyester
Pockets: (2) Pockets
Test Listings: ANSI/ISEA 107 Class 3, Level 2 Compliant