Menu Search
Shirts and Tops Crew Neck Sweatshirt, Medium, 8.3-oz Polyester, Lime, High Visibility Protection

TINGLEY RUBBER #S78022.MD

Job Sight Crew Neck Sweatshirt, Medium, 8.3-oz Polyester, Lime, High Visibility Protection

SKU #08113878022
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Long Sleeve Sweatshirt
Protection: High Visibility
Collar Style: Crew Neck
Size: Medium
Material Type: Polyester
Color: Lime
Material Weight: 8.38-oz
Material Specification: 100 percent Polyester
Pockets: (1) Pouch Pocket
Test Listings: ANSI Class 3, Level 2 Compliant

Fluorescent sweatshirts are the comfortable way to provide work crews with enhanced visibility and recognition. The high-density polyester material keeps workers warm but is also very breathable. Clothing feature one horizontal stripe two vertical stripes and two stripes on the sleeves. All stripes measure 2" and are reflective. One pouch pocket is ideal for keeping hands warm and storing small tools.