Crew Neck Sweatshirt, 2X-Large, 8.3-oz Polyester, Lime, High Visibility Protection

SKU: 08113878025
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Long Sleeve Sweatshirt
Protection: High Visibility
Collar Style: Crew Neck
Size: 2X-Large
Material Type: Polyester
Color: Lime
Material Weight: 8.38-oz
Material Specification: 100 percent Polyester
Pockets: (1) Pouch Pocket
Test Listings: ANSI Class 3, Level 2 Compliant
Manufacturer Series: Job Sight
Fluorescent sweatshirts are the comfortable way to provide work crews with enhanced visibility and recognition. The high-density polyester material keeps workers warm but is also very breathable. Clothing feature one horizontal stripe two vertical stripes and two stripes on the sleeves. All stripes measure 2" and are reflective. One pouch pocket is ideal for keeping hands warm and storing small tools.