Menu Search
Search
PYRAMEX #RCLTS3111XL

Safety T-Shirt, XL, Hi-Vis Black, Polyester

SKU # 81190703320 Manufacturer Series: RCLTS31
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Long Sleeve T-Shirt
Size: X-Large
Material Type: Polyester
Color: Hi-Vis Black
Pockets: Chest Pocket
Test Listings: CAN/CSA Z96-15 Level 2 Class 1
ANSI/​ISEA: ANSI/ISEA Type 0 Class 1