Menu Search
Search
PYRAMEX #RTS2110BX3

Safety T-Shirt, 3XL, Hi-Vis Lime, Polyester, 120gsm

SKU # 81190702877 Manufacturer Series: RTS21B
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Safety T-Shirt
Size: 3X-Large, 54 to 56 in. Chest
Material Type: Polyester
Color: High-Vis Lime
Material Weight: 120gsm
Pockets: (1) Outside Left Chest Patch Pocket
ANSI/​ISEA: ANSI/ISEA 107-2015 Type R Class 2