Menu Search
Shirts and Tops Short Sleeve T-Shirt, UV, X-Large, Polyester, 5-oz, Orange, Crewneck

PROTECTIVE INDUSTRIAL PRODUCTS #312-1250B-OR/XL

Short Sleeve T-Shirt, UV, X-Large, Polyester, 5-oz, Orange, Crewneck

SKU #61631417023
Manufacturer Series: 312-1250B
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Short Sleeve T-Shirt
Protection: UV
Collar Style: Crewneck
Size: X-Large, 20.4 in. Chest, 11.8 in. Length
Material Type: Polyester
Color: Orange
Material Weight: 5-oz
Material Specification: 100-pct Polyester
Pockets: (1) Chest Pocket
Test Listings: ANSI/ISEA 107 Class 2, Level 2 Compliant