Short Sleeve T-Shirt, High Visibility, Large, Polyester, 5-oz, Lime Yellow, Crewneck

SKU: 61631407112
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Short Sleeve T-Shirt
Protection: High Visibility
Collar Style: Crewneck
Size: Large, 51.2 in. Chest, 31.1 in. Length
Material Type: Polyester
Color: Lime Yellow
Material Weight: 5-oz
Material Specification: 100-pct Polyester
Pockets: (1) Chest Pocket
Test Listings: ANSI/ISEA 107 Class 3, Level 2 Compliant
Manufacturer Series: 313-CNTSE
Shirts and Tops: Type - Short Sleeve T-Shirt; Protection - High Visibility; Collar Style - Crewneck; Size - Large, 51.2 in. Chest, 31.1 in. Length ; Material Type - Polyester; Color - Lime Yellow; Material Weight - 5-oz; Material Specification - 100-pct Polyester; Pockets - (1) Chest Pocket; Test Listings - ANSI/ISEA 107 Class 3, Level 2 Compliant; Manufacturer Series - 313-CNTSE