Menu Search
Shirts and Tops Short Sleeve T-Shirt, High Visibility, 2X-Large, Polyester, Lime Yellow, Crewneck
PROTECTIVE INDUSTRIAL PRODUCTS #313-1400-LY/2X

Short Sleeve T-Shirt, High Visibility, 2X-Large, Polyester, Lime Yellow, Crewneck

SKU # 61631411736 Manufacturer Series: 313-1400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Short Sleeve T-Shirt
Protection: High Visibility
Collar Style: Crewneck
Size: 2X-Large, 54 in. Chest, 31 in. Length
Material Type: Polyester
Color: Lime Yellow
Material Specification: 100-pct Polyester
Pockets: (1) Chest Pocket
Test Listings: ANSI/ISEA 107 Class 3, Level 2 Compliant, CAN/Z96