Menu Search

PROTECTIVE INDUSTRIAL PRODUCTS #385-FRSS-LG/XL

Short Sleeve T-Shirt, Flame Resistant, X-Large, Cotton, 6.5-oz, Light Gray, Rib-Knit Collar

SKU: 61631416393
Manufacturer Series: 385-FRSS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Short Sleeve T-Shirt
Protection: Flame Resistant
Collar Style: Rib-Knit Collar
Size: X-Large, 52 in. Chest, 32 in. Length
Material Type: Cotton
Color: Light Gray
Material Weight: 6.5-oz
Material Specification: 100-pct Cotton
Rating - Arc Data: ATPV 11.8 cal/cm-sq
Hazardous Rating Category: HRC 2
Pockets: (1) Chest Pocket
Test Listings: ASTM F1506, NFPA 70E, NFPA 2112-2012 Compliant
Description
Shirts and Tops: Type - Short Sleeve T-Shirt; Protection - Flame Resistant; Collar Style - Rib-Knit Collar; Size - X-Large, 52.0 in. Chest, 32.0 in. Length; Material Type - Cotton; Color - Light Gray; Material Weight - 6.5-oz; Material Specification - 100-pct Cotton; Rating - Arc Data - ATPV 11.8 cal/cm-sq; Hazardous Rating Category - HRC 2; Pockets - (1) Chest Pocket; Test Listings - ASTM F1506, NFPA 70E, NFPA 2112-2012 Compliant; Manufacturer Series - 385-FRSS