Menu Search
Shirts and Tops Long Sleeve Work Shirt, Flame Resistant, X-Large, Cotton/Nylon, 7-oz, Khaki, Button-Front
PROTECTIVE INDUSTRIAL PRODUCTS #385-FRWS-KH/XL

Long Sleeve Work Shirt, Flame Resistant, X-Large, Cotton/Nylon, 7-oz, Khaki, Button-Front

SKU # 61631416373 Manufacturer Series: 385-FRWS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Long Sleeve Work Shirt
Protection: Flame Resistant
Closure Style: Button-Front
Collar Style: Button Down Collar
Size: X-Large, 54.5 in. Chest, 33.5 in. Length
Material Type: Cotton/Nylon
Color: Khaki
Material Weight: 7-oz
Material Specification: 90-pct Cotton, 10-pct Nylon
Rating - Arc Data: ATPV 8.5 cal/cm-sq
Hazardous Rating Category: HRC 2
Pockets: (2) Chest Pockets
Test Listings: NFPA 70E, NFPA 2112-2012 Compliant