Menu Search
Shirts and Tops Long Sleeve T-Shirt, Flame Resistant, 2X-Large, Cotton, 6.5-oz, Light Gray, Rib-Knit Collar
PROTECTIVE INDUSTRIAL PRODUCTS #385-FRLS-(LG)-2X

Long Sleeve T-Shirt, Flame Resistant, 2X-Large, Cotton, 6.5-oz, Light Gray, Rib-Knit Collar

SKU # 61631416101 Manufacturer Series: 385-FRLS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Long Sleeve T-Shirt
Protection: Flame Resistant
Collar Style: Rib-Knit Collar
Size: 2X-Large, 56 in. Chest, 33.5 in. Length
Material Type: Cotton
Color: Light Gray
Material Weight: 6.5-oz
Material Specification: 100-pct Cotton
Rating - Arc Data: ATPV 11.8 cal/cm-sq
Hazardous Rating Category: HRC 2
Pockets: (1) Chest Pocket
Test Listings: ASTM F1506, NFPA 70E, NFPA 2112-2012 Complaint