You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #323-HSSELY-4X

Hooded Sweatshirt, High Visibility, 4X-Large, Polyester, 8-oz, Lime Yellow, Zipper-Front

SKU # 61631407159 Manufacturer Series: 323-HSSE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Long Sleeve Hooded Sweatshirt
Protection: High Visibility
Closure Style: Zipper-Front
Size: 4X-Large, 56.8 in. Chest, 30.7 in. Length
Material Type: Polyester
Color: Lime Yellow
Material Weight: 8-oz
Material Specification: 100-pct Polyester
Pockets: (2) Hand-Warmer Pockets
Test Listings: ANSI 107 Class 3, Level 2 Compliant