Menu Search
Shirts and Tops Shirt, Scrub, Short Sleeve, Pull-Over, 2X-Large

NATIONAL TEXTILE #06CB-2X

Shirt, Scrub, Short Sleeve, Pull-Over, 2X-Large

SKU #46000292012
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Short Sleeve Scrub Shirt
Protection: Standard
Closure Style: Pull-over
Collar Style: V-neck
Size: 2X-Large
Material Type: Cotton
Color: Ceiling Blue
Material Weight: 6-oz
Material Specification: 100-pct Cotton
Pockets: (1) Chest Pocket

Additional Info: Left Breast Pocket w/Pen Holder. Set in Sleeve