Shirt, Henley, Long Sleeve, 4X-Large

SKU: 40097998975
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Long Sleeve Henley
Protection: Flame Resistant
Closure Style: Pull-over
Collar Style: Rib-knit Collar
Size: 4X-Large
Material Type: Cotton
Color: Khaki
Material Weight: 6.25-oz
Material Specification: 100-pct Cotton
Rating - Arc Data: EBT 11 cal/cm-sq
Hazardous Rating Category: HRC 2
Pockets: (1) Chest Pocket
Manufacturer Series: Pro-C FRâ„¢
Shirts and Tops: Type - Long Sleeve Henley; Protection - Flame Resistant; Closure Style - Pull-over, 3-Button; Collar Style - Rib-knit Collar; Size - 4X-Large; Material Type - Cotton; Color - Khaki; Material Weight - 6.25-oz; Material Specification - 100-pct Cotton; Rating - Arc Data - EBT 11 cal/cm-sq; Hazardous Rating Category - HRC 2; Pockets - (1) Chest Pocket; Additional Information - Rib-nit cuffs; Manufacturer Series - Pro-C FR
Additional Info: Rib-nit cuffs