Menu Search
MAJESTIC GLOVE CO #75-5311/X1

Class 3 High-Visibility Polo T-Shirt, Yellow, X-Large

SKU # 73179105715
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: T-Shirt
Size: X-Large
Material Type: Polyester
Color: Yellow
Test Listings: Meets ANSI/ISEA 107-2010 Class 3

Choose a polo shirt for a more professional look on the job. This garment features 2"" reflective tape and a 3-button collar. The birdseye polyester fabric wicks away perspiration to keep workers cooler and more comfortable. Meets ANSI/ISEA 107-2010 Class 3 standard.