Menu Search
Shirts and Tops Class 3 High-Visibility Hooded Sweatshirt, Yellow, 6X-Large

MAJESTIC GLOVE CO #75-5325/X6

Class 3 High-Visibility Hooded Sweatshirt, Yellow, 6X-Large

SKU #73179105012
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Sweatshirt
Closure Style: Zipper Closure
Size: 6X-Large
Material Type: Polyester
Color: Yellow
Test Listings: Meets ANSI/ISEA 107-2010 Class 3

This hoodie is ideal for employees who need high visibility when working in cooler conditions. The front pockets are deep enough to store a few small tools. Clothing features one horizontal stripe, two vertical stripes and two stripes on the sleeves. Sweatshirt is black around the areas that get the most soiled. Garment features ribbed cuffs and waist and a zipper front Meets ANSI/ISEA 107-2010 Class 3 standard.