Menu Search
Search
ERGODYNE #21589

GloWear T-Shirt, 5X-Large, HV Lime, Polyester, Pullover, 4.1-oz

SKU # 72047621589 Manufacturer Series: 8091
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Long Sleeve T-Shirt
Protection: UV, High Visibility
Closure Style: Pullover
Size: 5X-Large
Material Type: Polyester
Color: High-Vis Lime
Material Weight: 4.1 oz.
Pockets: (1) Chest Pocket