You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
DRIFIRE LLC #20000110DSXL

T-Shirt, Tubular Short Sleeve, X-Large

SKU # 84581100238
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tubular Short Sleeve T-Shirt
Protection: Flame Resistant
Size: X-Large
Material Weight: 5.00-oz
Rating - Arc Data: 4.5 cal/cm-sq
Test Listings: NFPA 70E Compliant