Menu Search

DIRECT SAFETY PRODUCTS #71168

T-Shirt, Short Sleeve, High Visibility, 2X-Large

SKU: 43007771168
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Short Sleeve T-Shirt
Protection: High Visibility
Size: 2X-Large
Material Type: Polyester
Color: Lime
Material Specification: 100 percent Polyester
Pockets: (1) Chest Pocket
Description
Improving employee visibility can significantly reduce accidents. T-shirts offer increased visibility when used in conjunction with traffic safety vests. T-shirts can also be worn alone in applications not requiring traffic safety vests. The 100 percent birdseye polyester fabric wicks away perspiration to keep workers cooler and more comfortable. Shirts feature a chest pocket. Does not meet ANSI/ISEA 107-2010 standard.
Additional Info: Does Not Meet ANSI/ISEA 107-2010 Standard