Menu Search
Search
DIRECT SAFETY PRODUCTS #48177

Cordova Sweatshirt, 5X-Large, Black, Cotton, 6 in. Zipper

SKU # 43007748177
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sweatshirt
Protection: Flame Resistant
Closure Style: 6 in. Zipper
Collar Style: Rib-Knit Collar
Size: 5X-Large
Material Type: Cotton
Color: Black
Material Weight: 12 oz.
Material Specification: 100% Cotton
Rating - Arc Data: ATPV 20.9 cal/cm sq.
Pockets: (2) Side Pockets
Test Listings: NFPA 70E and HRC 2