Menu Search
Shirts and Tops Non-ANSI High-Vis T-Shirt, Long Sleeved, Lime, 5X-Large

DIRECT SAFETY PRODUCTS #71360

Non-ANSI High-Vis T-Shirt, Long Sleeved, Lime, 5X-Large

SKU #43007771360
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: T-Shirt
Size: 5X-Large
Material Type: Polyester
Color: Lime
Test Listings: Does not meet ANSI/ISEA 107-2010

Improving employee visibility can significantly reduce accidents. T-shirts offer increased visibility when used in conjunction with traffic safety vests. T-shirts can also be worn alone in applications not requiring traffic safety vests. The 100% birdseye polyester fabric wicks away perspiration to keep workers cooler and more comfortable. Shirts feature a chest pocket. Does not meet ANSI/ISEA 107-2010 standard.