Menu Search
DIRECT SAFETY PRODUCTS #31592

Class 3 High-Visibility T-Shirt, Short Sleeved, Lime, X-Large

SKU # 43007731592
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: T-Shirt
Size: X-Large
Material Type: Polyester
Color: Lime
Test Listings: Meets ANSI/ISEA 107-2010 Class 3

These garments are made of birdseye polyester to wick away perspiration and keep workers cool and comfortable. Class 3 T-Shirts are short sleeved and feature one horizontal stripe, two vertical stripes and one stripe on the sleeves. One large chest pocket provides storage. Meets ANSI/ISEA 107-2010 Class 3 standard.