Menu Search
Shirts and Tops Class 3 High-Visibility T-Shirt, Long Sleeved, Lime/Black, XX-Large

DIRECT SAFETY PRODUCTS #25844

Class 3 High-Visibility T-Shirt, Long Sleeved, Lime/Black, XX-Large

SKU #43007725844
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: T-Shirt
Size: 2X-Large
Material Type: Polyester
Color: Lime/Black
Test Listings: Meets ANSI/ISEA 107-2010 Class 3

These garments are made of birdseye polyester to wick away perspiration and keep workers cool and comfortable. Class 3 T-Shirts are long sleeved and feature one horizontal stripe, two vertical stripes and two stripes on the sleeves. One large chest pocket provides storage. Meets ANSI/ISEA 107-2010 Class 3 standard.