Menu Search
Shirts and Tops Class 3 High-Visibility Pullover, Orange, 3X-Large

DIRECT SAFETY PRODUCTS #24003

Class 3 High-Visibility Pullover, Orange, 3X-Large

SKU #43007724003
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Sweatshirt
Size: 3X-Large
Material Type: Polyester
Color: Orange
Test Listings: Meets ANSI/ISEA 107-2010 Class 3

With bright polyester sweatshirts your workforce will not only stand out, but also stay warm, when working in brisk outdoor conditions. Clothing features one horizontal stripe, two vertical stripes and two stripes on the sleeves. All stripes measure 2"" and are reflective. Black fabric on the elastic wrists and the two hand warmer pockets hides dirt where it matters most. Meets ANSI/ISEA 107-2010 Class 3 standard.