Menu Search

DIRECT SAFETY PRODUCTS #23998

Class 3 High-Visibility Hoodie, Lime, 4X-Large

SKU #43007723998
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Sweatshirt
Closure Style: Zipper Closure
Size: 4X-Large
Material Type: Polyester
Color: Lime
Test Listings: Meets ANSI/ISEA 107-2010 Class 3

With bright polyester sweatshirts your workforce will not only stand out, but also stay warm, when working in brisk outdoor conditions. Clothing features one horizontal stripe, two vertical stripes and two stripes on the sleeves. All stripes measure 2"" and are reflective. Black fabric on the elastic wrists and the two hand warmer pockets hides dirt where it matters most. Hoodie features a zipper closure and drawstring. Meets ANSI/ISEA 107-2010 Class 3 standard.