CORDOVA SAFETY PRODUCTS #V561

Comfort Stretch Type R, Class 3, Hi-Vis T-Shirt, Long Sleeve, Large

SKU: 79632601778
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: T-Shirt
Size: Large
Material Type: Polyester/Spandex
Color: Lime
Test Listings: Meets ANSI/ISEA 107-2010 Class 3
Description
This Type R, Class 3 high-visibility Comfort Stretch long sleeve t-shirt features 2-inch segmented heat transfer tape, perforated mesh panels in high perspiration areas and reflective stitching. The lightweight, polyester/spandex Comfort Stretch fabric features moisture vapor transmission that wicks away sweat, keeps workers cool and dries quickly. Also, allows for comfortable movement and fit. ANSI/ISEA 107-2015.