Menu Search
Shirts and Tops Comfort Stretch Type R, Class 2, Hi-Vis T-Shirt, Short Sleeve, XX-Large

CORDOVA SAFETY PRODUCTS #V461

Comfort Stretch Type R, Class 2, Hi-Vis T-Shirt, Short Sleeve, XX-Large

SKU #79632601772
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: T-Shirt
Size: 2X-Large
Material Type: Polyester/Spandex
Color: Lime
Test Listings: Meets ANSI/ISEA 107-2010 Class 3

This Type R, Class 2 high-visibility Comfort Stretch short sleeve t-shirt features 2-inch segmented heat transfer tape, perforated mesh panels in high perspiration areas and reflective stitching. The lightweight, polyester/spandex Comfort Stretch fabric features moisture vapor transmission that wicks away sweat, keeps workers cool and dries quickly. Also, allows for comfortable movement and fit. ANSI/ISEA 107-2015.