Menu Search
Search
CARHARTT #K87-HTG-TLL-LRG

T-Shirt, Short Sleeves; Cotton; Hunter Green; Large, Tall

SKU # 03548112346 Manufacturer Series: K87
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Hunter Green
Size: Large, Tall
Type: T-Shirt, Short Sleeve
Closure Style: Pullover
Collar Style: Rib-knit Crewneck
Material Type: Cotton
Material Weight: 6.75 oz.
Material Specification: Original Fit
Rating - Arc Data: Not Applicable
Pockets: (1) Chest