Menu Search
CARHARTT #100494-824-TLL-2XL

ForceĀ® T-Shirt, Long Sleeve; High-vis; Orange; 2X-Large, Tall

SKU # 88685913327 Manufacturer Series: 100494
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 2X-Large, Tall
Color: Bright Orange
Type: T-Shirt, Long Sleeve
Protection: High-visibility
Material Type: Polyester Knit
Material Weight: 4.25 oz.
Pockets: (1) Chest