Menu Search
Search
CARHARTT #K126-HTG-REG-4XL

T-Shirt, Long Sleeve; Cotton; 6.75 oz.; Hunter Green; 4X-Large

SKU # 03548110786 Manufacturer Series: K126
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Hunter Green
Size: 4X-Large
Type: T-Shirt, Long Sleeve
Closure Style: Pullover
Collar Style: Rib-knit Crewneck
Material Type: Cotton
Material Weight: 6.75 oz.
Material Specification: 100% Cotton
Pockets: (1) Chest